Beli twin-clutch transmission di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VROOAM Engine Oil American V-Twin (Oli Mesin Motor)Deskripsi:AMERICAN V-TWIN PREMIUM MINERAL MOTORCYCLE OIL 20W-50 VROOAM American V-Twin Premium Mineral Motorcycle Engine Oil is a premium mineral multi-grade 4-Stroke V-Twin motorcycle engine oil providing ultimate performance and protection and is custom-formulated to meet the demands of V-Twin air and water-cooled engines. VROOAM Performance Additive Technology provides ultimate lubrication, prevents engine wear, keeps the engine clean, keeps the engine running smoother and cooler.atribut:
- Volume (L): 1
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
Daftar Harga twin-clutch transmission Terbaru February 2026
| JTC Twin-Clutch Transmission | Rp2.599.900 |
| VROOAM Engine Oil American V-Twin (Oli Mesin Motor) | Rp259.900 |
| AISIN Clutch Disc | Rp249.900 |
| DAYTON Material Handling Part | Rp189.900 |
| Chicago Pneumatic Impact Wrenches | Rp5.599.900 |
| BANDO Belt Red Seal A Type (Van Belt) | Rp31.900 |
| Makita Mesin Bor Obeng Impact Tanpa Kabel | Rp5.499.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)




















































































































































/cpP103219457-1.jpg)



/rfP102038987-3.jpg)


/P102046845-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)